Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MFKSV3F-5/S717/S760 Turck Cordsets, PicoFast Series, Receptacle
MFKSV3F-5/S717/S760 Turck Cordsets, PicoFast Series, Receptacle
Item Number
MFKSV3F-5/S717/S760
This item cannot be canceled or returned
Description
Cordsets, PicoFast Series
Item #
MFKSV3F-5/S717/S760
PicoFast Series Information
- 3 and 4‑Pin Field Wireable Connectors, Standard
- M8 Connection
- IEC IP67 Protection
Specifications
Specifications
| Manufacturer Part Number |
U-11366 |
| Manufacturer |
Turck |
| Product Series |
PicoFast |
| Family Series |
Turck Cordsets, PicoFast Series |
| Description |
Receptacle |
| Receptacle Description |
Female Back-Mount Receptacle |
| Connector Class |
Pico (M8) |
| Connection Configuration |
Female to Flying Leads |
| Receptacle Gender |
Female |
| Angle |
Straight |
| Number of Pins |
3 |
| Mounting |
Back Mount |
| Connection |
M8 x 1.00 |
| Length |
5 m |
| Mounting Threads |
7/16-20 UN |
| Protection Rating |
IP67 |
| Number of Wires |
3 |
| Max Voltage |
125 VAC, 125 VDC |
| Current Rating |
4 A |
| Operating Temperature |
-40-105 °C |
| NEMA Rating |
NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Status Indicator |
None |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.3 lbs |
MFKSV3F-5/S717/S760
Turck Cordsets, PicoFast Series