Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | MHO-16L25 |
|---|---|
| Manufacturer | ILME |
| Family Series | ILME Plugs & Receptacles |
| Description | 16 PL SD ENT 2 PGS M25 |
| Number of Contacts | None (Housing Only) |
| Composition | Metallic |
| Thread Size | M25 |
| Enclosure | Hood/Side Entry |
| Approvals | CE, cURus |
| Net Weight | 0.39 lbs |
| Gross Weight | 0.39 lbs |