MHS403-1.5
American Control Electronics Drives, MHS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MHS403-1.5 American Control Electronics Drives, MHS Series, 1Q SCR Chassis Dual 1.5 w/Field,Iso,

MFG Item Number
MHS403-1.5

MHS403-1.5 American Control Electronics Drives, MHS Series, 1Q SCR Chassis Dual 1.5 w/Field,Iso,

MFG Item Number
MHS403-1.5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, MHS Series
Item #
MHS403-1.5
1Q SCR Chassis Dual 1.5 w/Field,Iso,

MHS Series Information

  • 3‑Wire Start/Stop
  • Current Limit and Power LEDs
  • 1.37 Form Factor
  • 1% Base Speed Regulation
  • 60:1 Speed Range

The MHS series of drives adds to our already feature rich 1Q offering. With an isolated input that can accept a grounded 4‑20 mA or 0‑10 VDC signal, Programmable Logic Control (PLC) or motion card connectivity is easy. The addition of cage clamp terminals on all logic connections, and power connections on some models, makes installation a breeze. Aside from having all the standard calibration adjustments offered by our other 1Q drives, the MHS series also offers start/stop push button inputs, dual voltage power capability, on‑board fusing, and tachogenerator feedback inputs for even more precise control of motor speed. With a wide 1/20 ‑ 5 horsepower range, this series can control almost any PM or shunt‑wound motor.

Specifications

Specifications
Manufacturer Part Number MHS403-1.5
Manufacturer American Control Electronics
Product Series MHS
Family Series American Control Electronics Drives, MHS Series
Description 1Q SCR Chassis Dual 1.5 w/Field,Iso, Tach
AC Voltage 115 VAC, 230 VAC
Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
Max Armature Current (DC) 1.5 A
Nominal Field Voltage (DC) 125 VDC, 250 VDC, 48 VDC
Nominal Input Voltage 120 VAC, 240 VAC
Output Field VDC 100 VDC, 200 VDC, 50 VDC
Field Supply Fixed
Regen No
Feedback Tachometer
Operator Controls Built In
Approvals CSA, cUL, UL
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 1.5 lbs
Gross Weight 1.5 lbs
Alternatives
MM311U
MM311U
Minarik Drives Drives, MM300 Series