MM311U
Minarik Drives Drives, MM300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MM311U Minarik Drives Drives, MM300 Series, Drive, Pot Incl.

MFG Item Number
MM311U

MM311U Minarik Drives Drives, MM300 Series, Drive, Pot Incl.

MFG Item Number
MM311U
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, MM300 Series
Item #
MM311U
Drive, Pot Incl.

MM300 Series Information

  • Isolated Inputs: Accepts Floating or Grounded Signals of 0‑10VDC or 4‑20mA for Controlling the Speed of the Motor. Burr‑Brown Isolation Provides .01% Linearity
  • Speed Range and Regulation: 1% Regulation Over 60:1 Speed Range. 0.1% Regulation Over 80:1 Speed Range with the Addition of a Tachometer for Feedback
  • User Adjustable Calibration Pots: IR Compensation, Min Speed (12 Turn), Max Speed (12 Turn), Current Limit, Acceleration, Deceleration and Tachometer
  • Diagnostic LEDs: LEDs for Power, Run (MM501U Only) and Current Limit Status
  • Stopping Modes: Start/Stop Circuitry for Three Wire Remote Pushbuttons or Two Wire Maintained Switches
The MM300 Series of dual‑voltage single quadrant SCR drives can control 90 or 180 VDC SCR brush‑type motors ranging from 1/20 HP through 5 HP. The MM311U and MM301U drives have integrated isolation allowing them to precisely follow analog current or voltage signals from external devices or a potentiometer as a reference for motor speed control. This results in significant labor and material cost reduction compared to other systems employing a separate drive and isolation card.

Use the MM300 Series for a full featured, high end, great performing single quadrant DC drive.

  • Cage Clamp Terminal Block: Quick and Easy Wire Terminations Reduce Installation Time
  • Additional Features: Tachometer Feedback Mode and On Board Fusing

Specifications

Specifications
Manufacturer Part Number MM311U
Manufacturer Minarik Drives
Product Series MM300
Family Series Minarik Drives Drives, MM300 Series
Description Drive, Pot Incl.
Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
Phase 1
Output Field Current (DC) 1 A
Operating Temperature 50-131 °F
Max Armature Current (DC) 3 A
Nominal Input Voltage 120 VAC, 240 VAC
Output Field VDC 100 VDC, 200 VDC, 50 VDC
Feedback Armature, Tachometer
Operator Controls Built In
Approvals CE, CSA, UL
Comments 1/20 to 1/8 Horsepower at 90 VDC or 1/10 to 1/4 Horsepower at 180 VDC. Potentiometer Included.
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC, 180 VDC
Net Weight 1.495 lbs
Gross Weight 1.845 lbs
Alternatives
KBIC-240D
KBIC-240D
KB Electronics Drives, KBIC Series
251G-12C-5
251G-12C-5
Dart Controls Drives, 250 Series
MHS403-1.5
MHS403-1.5
American Control Electronics Drives, MHS Series