Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Marathon Special Products Terminal Blocks
MIKE4
Marathon Special Products Terminal Blocks
GROUND TERMINAL BLOCK, 22-10AWG
This item cannot be canceled or returned
Description
GROUND TERMINAL BLOCK, 22-10AWG
Specifications
Specifications
| Manufacturer Part Number |
MIKE4 |
| Manufacturer |
Marathon Special Products |
| Family Series |
Marathon Special Products Terminal Blocks |
| Description |
GROUND TERMINAL BLOCK, 22-10AWG |
| Type |
Grounding Block |
| Number of Circuits |
2 |
| Spacing |
7 mm |
| Wire Size Range |
22 AWG |
| Color |
Green, Yellow |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
No |
| Approvals |
CE, CSA, VDE, UR |
| Test Socket(s) |
No |
| Comments |
Screw Clamp |
| Partition |
No |
| Net Weight |
0.055 lbs |
| Gross Weight |
0.055 lbs |
MIKE4
Marathon Special Products Terminal Blocks