Series Information
| Manufacturer Part Number | MIK3 |
|---|---|
| Manufacturer | Marathon Special Products |
| Family Series | Marathon Special Products Terminal Blocks |
| Description | TERMINAL BLOCK, 20A |
| Type | Feed-Through |
| Number of Circuits | 2 |
| Spacing | 5 mm |
| Current Rating | 20 A |
| UL Voltage | 600 VAC |
| Wire Size Range | 22 AWG |
| CSA Voltage | 600 VAC |
| Color | Gray |
| Wire Entry Position | Side |
| Mounting | DIN Rail |
| Sensor Block Indicator | No |
| Approvals | CE, CSA, VDE, UR |
| Test Socket(s) | No |
| Partition | No |
| Net Weight | 0.023 lbs |
| Gross Weight | 0.023 lbs |