MIN-3MPM-FW
Mencom Connectors, MIN Size I Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MIN-3MPM-FW

Mencom Connectors, MIN Size I Series

MIN-3MPM-FW

Mencom Connectors, MIN Size I Series
3 PL MAL PLG W/MALE THRD
MFG Item Number
MIN-3MPM-FW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, MIN Size I Series
Item #
MIN-3MPM-FW
3 PL MAL PLG W/MALE THRD

MIN Size I Series Information


Specifications

Specifications
Manufacturer Part Number MIN-3MPM-FW
Manufacturer Mencom
Product Series MIN Size I
Family Series Mencom Connectors, MIN Size I Series
Description 3 PL MAL PLG W/MALE THRD
Connector Class Mini (7/8 in)
Gender Male with Male Threads
Number of Poles 3
Number of Pins 3
Connection 7/8-16 UN
Protection Rating IP67
Angle Straight
Cable Diameter Range 5-13 mm
Number of Cables 1
AC Voltage 600 VAC
DC Voltage 600 VDC
Current Rating 18 A
Contact Type Screw Terminal
Operating Temperature -40-105 °C
Body Material Polyamide
Material Nickel-Plated Brass
Approvals cULus
Net Weight 0.155 lbs
Gross Weight 0.155 lbs