Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QCGFT1015 Eaton Circuit Breakers, QCGFT Series, Circuit Breaker, GFCI, 15A, 1 Pole
MFG Item Number
QCGFT1015
QCGFT1015 Eaton Circuit Breakers, QCGFT Series, Circuit Breaker, GFCI, 15A, 1 Pole
MFG Item Number
QCGFT1015
Description
Circuit Breakers, QCGFT Series
Circuit Breaker, GFCI, 15A, 1 Pole
- 10,000A Interrupting Capacity
- Single or Two Poles
- With Bell Alarm or Auxiliary Switch
Specifications
Specifications
| Manufacturer Part Number |
QCGFT1015 |
| Manufacturer |
Eaton |
| Product Series |
QCGFT |
| Family Series |
Eaton Circuit Breakers, QCGFT Series |
| Description |
Circuit Breaker, GFCI, 15A, 1 Pole 120/240V, 10kAIC, QC Type Pust to Test |
| Poles |
1 |
| Current Rating |
15 A |
| Max Voltage |
120 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| GFCI |
Yes |
| Terminal Type |
Box Terminal |
| Auxiliary Switch |
No |
| UL Standard |
943 |
| Approvals |
CSA, UL |
| Net Weight |
0.49 lbs |
| Gross Weight |
0.49 lbs |
QCGFT1015
Eaton Circuit Breakers, QCGFT Series