Series Information
| Manufacturer Part Number | MJS2-60B |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Modular Joystick - 2-Pos Momentary - Joystick - Black - Non-illuminated - Chrome metal - No contact block |
| Mounting | 30 mm |
| Number of Positions | 2 |
| Protection Rating | IP66, IP67, IP69K |
| Net Weight | 0.1191 lbs |
| Gross Weight | 0.13 lbs |