MK-VA20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MK-VA20 ILME Plugs & Receptacles, ANGL-HD 2L-M20-SD E
MFG Item Number
MK-VA20

MK-VA20 ILME Plugs & Receptacles, ANGL-HD 2L-M20-SD E

MFG Item Number
MK-VA20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
MK-VA20
ANGL-HD 2L-M20-SD E

Series Information

Specifications

Specifications
Manufacturer Part Number MK-VA20
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description ANGL-HD 2L-M20-SD E
Number of Contacts None (Housing Only)
Operating Temperature -40-125 °C
Material Thermoplastic
Composition Non-Metallic
Thread Size M20
Enclosure Hood/Side Entry
Approvals CE, cURus
Net Weight 0.025 lbs
Gross Weight 0.03 lbs