42418
Icotek Cable Entries, KEL-QUICK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42418

Icotek Cable Entries, KEL-QUICK Series

42418

Icotek Cable Entries, KEL-QUICK Series
KEL-Quick 16/8 black
MFG Item Number
42418
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KEL-QUICK Series
Item #
42418
KEL-Quick 16/8 black

KEL-QUICK Series Information

  • Fast and Easy Assembly and When Used with the KEL‑SNAP Frame, Mounting without Tools Possible
  • Retrofits, Repairs and Maintenance Can Be Done Much More Easily and Quickly
  • Warranty on Pre‑Terminated Cables Remains
  • High Cable Density, Wide Variety of Grommets
The KEL‑QUICK range is a compact system to route and seal pre‑terminated cables. After populating the entry frame with QT grommets and cables, the two halves of the cable entry frame are snapped together without using tools. KEL‑QUICK frames can either be screw mounted or simply snapped into the KEL‑SNAP frame. A flat rubber gasket is included in the shipment.

Videos

Specifications

Specifications
Manufacturer Part Number 42418
Manufacturer Icotek
Product Series KEL-QUICK
Family Series Icotek Cable Entries, KEL-QUICK Series
Description KEL-Quick 16/8 black
Nominal Grommet Capacity 8 Small
Grommets Included No
Angle Straight
Protection Rating IP54
Split Frame Yes
Material Polyamide
Approvals cURus
Comments Compatible with KEL-SNAP Frame
Net Weight 0.155 lbs
Gross Weight 0.19 lbs