ML1-20L10F8
ABB Pilot Lights, MODULAR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ML1-20L10F8

ABB Pilot Lights, MODULAR Series

ML1-20L10F8

ABB Pilot Lights, MODULAR Series
Pilot Light, Blu, 24V Direct, Incan,
MFG Item Number
ML1-20L10F8
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, MODULAR Series
Item #
ML1-20L10F8
Pilot Light, Blu, 24V Direct, Incan,

MODULAR Series Information

  • 22mm or 30mm Mounting Size
  • Incandescent or LED Types
  • Finger‑Safe Screw Terminals
  • NEMA 13,4X; IP66
  • UL; CSA; IEC Approvals
The ABB Modular range consists of devices including pushbuttons that can be used in emergency stop circuits, selector switches, pilot lights with filament bulbs or LEDs. Buzzers, potentiometers, toggle switches, reset buttons and special definite purpose buttons complete the range. The Modular range is extensive and well known all around the world for its flexibility and durability. By combining a few basic components a large number of different devices can be acquired.

  • Can Be Used in Tough Environments
  • Easy to Mount and Wire


Videos

Specifications

Specifications
Manufacturer Part Number ML1-20L10F8
Manufacturer ABB
Product Series MODULAR
Family Series ABB Pilot Lights, MODULAR Series
Description Pilot Light, Blu, 24V Direct, Incan, 22mm Mounting
Push-to-Test No
Mounting 22 mm
Lamp Type Incandescent
Lens/Button Shape Flat Round
Lens Color Blue
Nominal Lamp Voltage 24 VAC, 24 VDC
Protection Rating IP66
Terminal Type Screw
NEMA Rating NEMA 13, NEMA 4X
Gross Weight 0.075 lbs
Net Weight 0.0709 lbs
Alternatives
ML1-20L10L8
ML1-20L10L8
ABB Pilot Lights, MODULAR Series