Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ML1-20L10L13 ABB Pilot Lights, Pilot Light, Blu, 120V Direct, LED,
MFG Item Number
ML1-20L10L13

ML1-20L10L13 ABB Pilot Lights, Pilot Light, Blu, 120V Direct, LED,

MFG Item Number
ML1-20L10L13
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
ML1-20L10L13
Pilot Light, Blu, 120V Direct, LED,

Series Information

Specifications

Specifications
Manufacturer Part Number ML1-20L10L13
Manufacturer ABB
Family Series ABB Pilot Lights
Description Pilot Light, Blu, 120V Direct, LED, 22mm Mounting, 110-130VAC/DC LED
Push-to-Test No
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Flat Round
Lens Color Blue
Nominal Lamp Voltage 120 VAC, 125 VDC
Terminal Type Screw
Approvals CSA, UL
Gross Weight 1.04 lbs
Net Weight 1 lb
Alternatives
HW1P-2FQD-G-120V
HW1P-2FQD-G-120V
IDEC Pilot Lights, HW Series
ML1-20L10L1
ML1-20L10L1
ABB Pilot Lights, MODULAR Series