ML1-20L10L1
ABB Pilot Lights, MODULAR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ML1-20L10L1 ABB Pilot Lights, MODULAR Series, Pilot Light, Blu, 120V Direct, LED,
MFG Item Number
ML1-20L10L1

ML1-20L10L1 ABB Pilot Lights, MODULAR Series, Pilot Light, Blu, 120V Direct, LED,

MFG Item Number
ML1-20L10L1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, MODULAR Series
Item #
ML1-20L10L1
Pilot Light, Blu, 120V Direct, LED,

MODULAR Series Information

  • 22mm or 30mm Mounting Size
  • Incandescent or LED Types
  • Finger‑Safe Screw Terminals
  • NEMA 13,4X; IP66
  • UL; CSA; IEC Approvals
The ABB Modular range consists of devices including pushbuttons that can be used in emergency stop circuits, selector switches, pilot lights with filament bulbs or LEDs. Buzzers, potentiometers, toggle switches, reset buttons and special definite purpose buttons complete the range. The Modular range is extensive and well known all around the world for its flexibility and durability. By combining a few basic components a large number of different devices can be acquired.

  • Can Be Used in Tough Environments
  • Easy to Mount and Wire


Videos

Specifications

Specifications
Manufacturer Part Number ML1-20L10L1
Manufacturer ABB
Product Series MODULAR
Family Series ABB Pilot Lights, MODULAR Series
Description Pilot Light, Blu, 120V Direct, LED, 22mm Mounting, 110-130VAC LED
Push-to-Test No
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Flat Round
Lens Color Blue
Nominal Lamp Voltage 120 VAC
Protection Rating IP66
Terminal Type Screw
NEMA Rating NEMA 13, NEMA 4X
Approvals CSA, IEC, UL
Gross Weight 1 lb
Net Weight 0.08 lbs
Alternatives
HW1P-2FQD-G-120V
HW1P-2FQD-G-120V
IDEC Pilot Lights, HW Series
ML1-20L10L13
ML1-20L10L13
ABB Pilot Lights