Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ML30.102 Puls Power Supplies, Mini Line Series, POWER SUPPLY, 12VDC, 2.5A, 1PH, 30W
ML30.102 Puls Power Supplies, Mini Line Series, POWER SUPPLY, 12VDC, 2.5A, 1PH, 30W
Description
Power Supplies, Mini Line Series
POWER SUPPLY, 12VDC, 2.5A, 1PH, 30W
Mini Line Series Information
Single Output 5~56 VDC Outputs Available Up to 7.5 Amp Output Available 85~550 VAC Inputs Available CE, UL and C‑UL Approvals Puls MiniLine power supplies are very compact, can be installed in seconds and are extremely reliable. PULS has reduced the number of critical components such as electrolytic capacitors and only uses the highest quality materials. The plastic housed MiniLine is available in a 25‑100 Watt range and with input voltages between 85‑550 VAC.
DIN Rail Mount Wide DC Input Voltage Rugged Plastic Housing
Specifications
Specifications
Manufacturer Part Number
ML30.102
Manufacturer
Puls
Product Series
Mini Line
Family Series
Puls Power Supplies, Mini Line Series
Description
POWER SUPPLY, 12VDC, 2.5A, 1PH, 30W SWITCHER, ENCLOSED, DIN MOUNT 1.77in.x2.95in.x3.58in., <10mVpp RIPPLE
Power
30 W
Nominal Input Voltage
120 VAC, 208 VAC, 240 VAC
AC Voltage
100-240 VAC
Input Frequency
47-63 Hz
Phase
1
Nominal Output Voltage
12 VDC
Output VDC
10-12 VDC
Output Current
3 A
Number of Outputs
1
Mounting
DIN Rail
Enclosed
Yes
Encapsulated
No
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
Yes
Remote Sensing
No
Remote On/Off Control
No
Operating Temperature
14-158 °F
Approvals
CE, cULus, cURus, UL508, UL60950
Net Weight
0.55 lbs
Gross Weight
0.7275 lbs
ML30.102
Puls Power Supplies, Mini Line Series