Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MLB-2 ABB Switches, Lamp Block, Resistor Type, 115V
MFG Item Number
MLB-2

MLB-2 ABB Switches, Lamp Block, Resistor Type, 115V

MFG Item Number
MLB-2
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Series
Item #
MLB-2
Lamp Block, Resistor Type, 115V

Series Information

Specifications

Specifications
Manufacturer Part Number MLB-2
Manufacturer ABB
Family Series ABB Switches
Description Lamp Block, Resistor Type, 115V 115V SUPPLY VOLTAGE, FOR 60V BULB 1.2W MAX
Illuminated No
Net Weight 0.025 lbs
Gross Weight 0.026 lbs