Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MLBL-00BL

ABB Switches

MLBL-00BL

ABB Switches
BSMT LED 12V DC BLU
MFG Item Number
MLBL-00BL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, Series
Item #
MLBL-00BL
BSMT LED 12V DC BLU

Series Information

Specifications

Specifications
Manufacturer Part Number MLBL-00BL
Manufacturer ABB
Family Series ABB Switches
Description Modular LED block - 12V DC, integrated LED - Blue - Illuminated
Type LED Block
Color Blue
Comments 12 VDC
Net Weight 0.0198 lbs
Gross Weight 0.023 lbs