Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MLBL-01BG ABB Switches, BSMT LED 24V AC/DC GRN
MFG Item Number
MLBL-01BG

MLBL-01BG ABB Switches, BSMT LED 24V AC/DC GRN

MFG Item Number
MLBL-01BG
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
MLBL-01BG
BSMT LED 24V AC/DC GRN

Series Information

Specifications

Specifications
Manufacturer Part Number MLBL-01BG
Manufacturer ABB
Family Series ABB Switches
Description Modular LED block - 24V AC / DC, integrated LED - Green - Illuminated
Type LED Block
Color Green
Comments 24 VAC/VDC
Net Weight 0.02 lbs
Gross Weight 0.02 lbs