Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MLBL-01BR ABB Switches, BSMT LED 24V AC/DC RED
MFG Item Number
MLBL-01BR

MLBL-01BR ABB Switches, BSMT LED 24V AC/DC RED

MFG Item Number
MLBL-01BR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
MLBL-01BR
BSMT LED 24V AC/DC RED

Series Information

Specifications

Specifications
Manufacturer Part Number MLBL-01BR
Manufacturer ABB
Family Series ABB Switches
Description Modular LED block - 24V AC / DC, integrated LED - Red - Illuminated
Type LED Block
Color Red
Comments 24 VAC/VDC
Net Weight 0.025 lbs
Gross Weight 1 lb