Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MLBL-01BY

ABB Switches

MLBL-01BY

ABB Switches
BSMT LED 24V AC/DC YLW
MFG Item Number
MLBL-01BY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, Series
Item #
MLBL-01BY
BSMT LED 24V AC/DC YLW

Series Information

Specifications

Specifications
Manufacturer Part Number MLBL-01BY
Manufacturer ABB
Family Series ABB Switches
Description Modular LED block - 24V AC / DC, integrated LED - Yellow - Illuminated
Type LED Block
Color Yellow
Comments 24 VAC/VDC
Net Weight 0.02 lbs
Gross Weight 0.02 lbs