Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | MLBL-01R |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Modular LED block - 24V AC / DC, integrated LED - Red - Illuminated |
| Type | LED Block |
| Color | Red |
| Comments | 24 VAC/VDC |
| Net Weight | 0.1899 lbs |
| Gross Weight | 0.03 lbs |