Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MLBL-02W

ABB Switches

MLBL-02W

ABB Switches
LBLK LED 48V AC/DC WHT
MFG Item Number
MLBL-02W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, Series
Item #
MLBL-02W
LBLK LED 48V AC/DC WHT

Series Information

Specifications

Specifications
Manufacturer Part Number MLBL-02W
Manufacturer ABB
Family Series ABB Switches
Description Modular LED block - 48V AC / DC, integrated LED - White - Illuminated
Type LED Block
Color White
Comments 48 VAC/VDC
Net Weight 1 lb
Gross Weight 0.024 lbs