Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MLBL-03BW

ABB Switches

MLBL-03BW

ABB Switches
LBLK LED BSMNT 60V AC/DC WHT
MFG Item Number
MLBL-03BW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, Series
Item #
MLBL-03BW
LBLK LED BSMNT 60V AC/DC WHT

Series Information

Specifications

Specifications
Manufacturer Part Number MLBL-03BW
Manufacturer ABB
Family Series ABB Switches
Description LBLK LED BSMNT 60V AC/DC WHT
Type LED Block
Color White
Comments 60 VAC/VDC
Net Weight 1 lb
Gross Weight 1 lb