Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | MLBL-04Y |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Modular LED block - 110-130 V AC, integrated LED - Yellow - Illuminated |
| Type | LED Block |
| Color | Yellow |
| Comments | 110-130 VAC |
| Net Weight | 0.025 lbs |
| Gross Weight | 0.02 lbs |