Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MLBL-05BL
LBLK LED BSMNT 110-130V DC BLU
MFG Item Number
MLBL-05BL
This item cannot be canceled or returned
Description
LBLK LED BSMNT 110-130V DC BLU
Specifications
Specifications
| Manufacturer Part Number |
MLBL-05BL |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
LBLK LED BSMNT 110-130V DC BLU |
| Type |
LED Block |
| Color |
Blue |
| Comments |
110-130 VDC |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |