Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MLBL-05BR
LBLK LED BSMNT 110-130V DC RED
MFG Item Number
MLBL-05BR
This item cannot be canceled or returned
Description
LBLK LED BSMNT 110-130V DC RED
Specifications
Specifications
| Manufacturer Part Number |
MLBL-05BR |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
LBLK LED BSMNT 110-130V DC RED |
| Type |
LED Block |
| Color |
Red |
| Comments |
110-130 VDC |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.025 lbs |