Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MLBL-05BW
LBLK LED BSMNT 110-130V DC WHT
MFG Item Number
MLBL-05BW
This item cannot be canceled or returned
Description
LBLK LED BSMNT 110-130V DC WHT
Specifications
Specifications
| Manufacturer Part Number |
MLBL-05BW |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
Modular LED block - 110-130 V DC, integrated LED - White - Illuminated |
| Type |
LED Block |
| Color |
White |
| Comments |
110-130 VDC |
| Net Weight |
1.0007 lbs |
| Gross Weight |
0.023 lbs |