Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MLBL-06L

ABB Switches

MLBL-06L

ABB Switches
LBLK LED 220V DC BLU
MFG Item Number
MLBL-06L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, Series
Item #
MLBL-06L
LBLK LED 220V DC BLU

Series Information

Specifications

Specifications
Manufacturer Part Number MLBL-06L
Manufacturer ABB
Family Series ABB Switches
Description LBLK LED 220V DC BLU
Type LED Block
Color Blue
Comments 220 VDC
Net Weight 1 lb
Gross Weight 0.03 lbs