Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MLBL-07BG

ABB Switches

MLBL-07BG

ABB Switches
LBLK LED BSMNT 230V AC GRN
MFG Item Number
MLBL-07BG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, Series
Item #
MLBL-07BG
LBLK LED BSMNT 230V AC GRN

Series Information

Specifications

Specifications
Manufacturer Part Number MLBL-07BG
Manufacturer ABB
Family Series ABB Switches
Description LBLK LED BSMNT 230V AC GRN
Type LED Block
Color Green
Comments 230 VAC
Net Weight 1 lb
Gross Weight 1 lb