Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MLBL-07BW

ABB Switches

MLBL-07BW

ABB Switches
LBLK LED BSMNT 230V AC WHT
MFG Item Number
MLBL-07BW
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Series
Item #
MLBL-07BW
LBLK LED BSMNT 230V AC WHT

Series Information

Specifications

Specifications
Manufacturer Part Number MLBL-07BW
Manufacturer ABB
Family Series ABB Switches
Description Modular LED block - 230 V AC, integrated LED - White - Illuminated
Type LED Block
Color White
Comments 230 VAC
Net Weight 1 lb
Gross Weight 1 lb