Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MLBL-07Y

ABB Switches

MLBL-07Y

ABB Switches
LBLK LED 230V AC YEL
MFG Item Number
MLBL-07Y
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Series
Item #
MLBL-07Y
LBLK LED 230V AC YEL

Series Information

Specifications

Specifications
Manufacturer Part Number MLBL-07Y
Manufacturer ABB
Family Series ABB Switches
Description Modular LED block - 230 V AC, integrated LED - Yellow - Illuminated
Type LED Block
Color Yellow
Comments 230 VAC
Net Weight 0.03 lbs
Gross Weight 0.03 lbs