Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MLBL-08Y

ABB Switches

MLBL-08Y

ABB Switches
LAMP BLOCK 380V AC YELLOW
MFG Item Number
MLBL-08Y
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, Series
Item #
MLBL-08Y
LAMP BLOCK 380V AC YELLOW

Series Information

Specifications

Specifications
Manufacturer Part Number MLBL-08Y
Manufacturer ABB
Family Series ABB Switches
Description Modular LED block - 380 V AC, integrated LED - Yellow - Illuminated
Type LED Block
Color Yellow
Comments 380 VAC
Net Weight 0.022 lbs
Gross Weight 0.022 lbs