Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MLBL-09G

ABB Switches

MLBL-09G

ABB Switches
LAMP BLOCK WITH LED 415VAC GREEN
MFG Item Number
MLBL-09G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, Series
Item #
MLBL-09G
LAMP BLOCK WITH LED 415VAC GREEN

Series Information

Specifications

Specifications
Manufacturer Part Number MLBL-09G
Manufacturer ABB
Family Series ABB Switches
Description LAMP BLOCK WITH LED 415VAC GREEN
Type LED Block
Color Green
Comments 415 VAC
Net Weight 0 lbs
Gross Weight 0.85 lbs