Series Information
| Manufacturer Part Number | MLC500T30-1200 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Light Curtains |
| Description | TRANSMITTER |
| Type | Transmitter |
| Voltage | 24 VDC |
| Resolution | 30 mm |
| Operating Range | 0-10 m |
| Protected Field (Height) | 1,200 mm |
| Response Time | 12 ms |
| Output Type | PNP |
| Connection | 5 Pin M12 Connector |
| Feedback Loop Monitoring | No |
| Muting | Yes |
| Blanking | Yes |
| Cascadable | No |
| Manual Reset | No |
| EN/IEC 61496-1/-2 | Type 4 |
| Protection Rating | IP65 |
| Approvals | CE, cULus, TUV |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |