MM23401C
Minarik Drives Drives, MM23000C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MM23401C Minarik Drives Drives, MM23000C Series, Drive, DC, 10A, 115/230VAC, NEMA 4X,
MFG Item Number
MM23401C

MM23401C Minarik Drives Drives, MM23000C Series, Drive, DC, 10A, 115/230VAC, NEMA 4X,

MFG Item Number
MM23401C
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, MM23000C Series
Item #
MM23401C
Drive, DC, 10A, 115/230VAC, NEMA 4X,

MM23000C Series Information

  • MM Footprint: Chassis Drives have a Compact Industry Standard Footprint
  • Speed Range and Regulation: 1% Regulation Over 60:1 Speed Range
  • User Adjustable Calibration Pots: IR Compensation, Min Speed, Max Speed, Current Limit, Acceleration and Deceleration
  • Diagnostic LED: LED for Current Limit Status on All Models. Cased Models have a Green Power Light
  • Stopping Modes: Inhibit (N/O) for Coasting to a Stop on All Models. Dynamic Braking Included on MM232x1C
The MM23000C Series of drives are a reliable and cost‑effective solution for controlling your permanent magnet or shunt‑wound DC motors in variable‑speed applications. The MM23000C series uses SCRs to provide full‑wave rectification of the AC line input. These dual voltage drives operate using 115 VAC or 230 VAC 50/60 Hz, to run 90 or 180 VDC SCR brush‑type motors. These drives control motors from 1/20 to 2 HP and come in chassis, NEMA 1, and NEMA 4X models. Cased models include AC line fuses.

  • Spade and Screw Terminals: Easy to Use Spade Terminals on Chassis; Screw Terminals on Enclosed Units
  • Options: "‑Q" Option on Chassis Drives Include Quick Disconnect Terminal Block and Power LED
  • Accessories: Heatsink 223‑0159 or 223‑0174. 201‑0024 Inhibit Plug with 18" Leads, DLC600 Digital Closed Loop Controller, PCM4 Isolation Card

Videos

Specifications

Specifications
Manufacturer Part Number MM23401C
Manufacturer Minarik Drives
Product Series MM23000C
Family Series Minarik Drives Drives, MM23000C Series
Description Drive, DC, 10A, 115/230VAC, NEMA 4X, Includes Field Supply, 90/180VDC Output, Pot Incl.
AC Voltage 104-127 VAC, 207-253 VAC
Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
Phase 1
Output Field Current (DC) 1 A
Operating Temperature 50-104 °F
Max Armature Current (DC) 10 A
Nominal Input Voltage 120 VAC, 240 VAC
Output Field VDC 100 VDC, 200 VDC, 50 VDC
Feedback Armature
Operator Controls Built In
NEMA Rating NEMA 4X
Approvals CE, cUL, UL
Comments Potentiometer Included.
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC, 180 VDC
Net Weight 5.55 lbs
Gross Weight 6.335 lbs
Alternatives
KBPC-240DBLACK
KBPC-240DBLACK
KB Electronics Drives, KBPC Series
KBPC-240DWHITE
KBPC-240DWHITE
KB Electronics Drives, KBPC Series
253G-200E-4X
253G-200E-4X
Dart Controls Drives, 250 Series
LGC440-10
LGC440-10
American Control Electronics Drives, LGC Series