MM501U
Minarik Drives Drives, MM500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MM501U

Minarik Drives Drives, MM500 Series

MM501U

Minarik Drives Drives, MM500 Series
Drive, Pot Incl.
MFG Item Number
MM501U
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, MM500 Series
Item #
MM501U
Drive, Pot Incl.

MM500 Series Information

  • Isolated Inputs: Accepts Floating or Grounded Signals of 0‑10VDC or 4‑20mA for Controlling the Speed of the Motor. Burr‑Brown Isolation Provides .01% Linearity
  • Speed Range and Regulation: 1% Regulation Over 60:1 Speed Range. 0.1% Regulation Over 80:1 Speed Range with the Addition of a Tachometer for Feedback
  • User Adjustable Calibration Pots: IR Compensation, Min Speed (12 Turn), Max Speed (12 Turn), Current Limit, Acceleration, Deceleration and Tachometer
  • Diagnostic LEDs: LEDs for Power, Run (MM501U Only) and Current Limit Status
  • Stopping Modes: Start/Stop Circuitry for Three Wire Remote Pushbuttons or Two Wire Maintained Switches
The MM500 Series of dual‑voltage single quadrant SCR drives can control 90 or 180 VDC SCR brush‑type motors ranging from 1/20 HP through 5 HP. The MM501U drive has integrated isolation allowing it to precisely follow analog current or voltage signals from external devices or a potentiometer as a reference for motor speed control. This results in significant labor and material cost reduction compared to other systems employing a separate drive and isolation card.

Use the MM500 Series for a full featured, high end, great performing single quadrant DC drive.

  • Cage Clamp Terminal Block: Quick and Easy Wire Terminations Reduce Installation Time
  • Additional Features: Tachometer Feedback Mode and On Board Fusing

Specifications

Specifications
Manufacturer Part Number MM501U
Manufacturer Minarik Drives
Product Series MM500
Family Series Minarik Drives Drives, MM500 Series
Description Drive, Pot Incl.
Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
Phase 1
Output Field Current (DC) 1 A
Operating Temperature 50-122 °F
Max Armature Current (DC) 25 A
Nominal Input Voltage 120 VAC, 240 VAC
Output Field VDC 100 VDC, 200 VDC, 50 VDC
Feedback Armature, Tachometer
Operator Controls Built In
Approvals CE, CSA, UL
Comments 1 to 2 1/2 Horsepower at 90 VDC or 2 to 5 Horsepower at 180 VDC. Potentiometer Included.
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC, 180 VDC
Net Weight 3.72 lbs
Gross Weight 4.68 lbs
Alternatives
533BC-5
533BC-5
Dart Controls Drives, 500 Series
MHS403-25
MHS403-25
American Control Electronics Drives, MHS Series