MMRG30U-PCM
Minarik Drives Drives, MMRG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MMRG30U-PCM Minarik Drives Drives, MMRG Series, 4Q SCR Chassis 115V 5(10)A w/ Iso,

MFG Item Number
MMRG30U-PCM

MMRG30U-PCM Minarik Drives Drives, MMRG Series, 4Q SCR Chassis 115V 5(10)A w/ Iso,

MFG Item Number
MMRG30U-PCM
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, MMRG Series
Item #
MMRG30U-PCM
4Q SCR Chassis 115V 5(10)A w/ Iso,

MMRG Series Information

  • MM Footprint: An Extremely Compact Size in an Industry Standard Mounting Footprint
  • 4Q Reversing: Regenerative/4 Quadrant Drives have the Ability to Perform Quick, Contactorless Reversing On‑the‑Fly
  • Speed Range and Regulation: 1% Regulation Over 50:1 Speed Range
  • User Adjustable Calibration Pots: IR Compensation, Max Speed, Forward Current Limit, Reverse Current Limit and Forward and Reverse Acceleration
  • Stopping Modes: User can Decelerate (N.O.), Regeneratively Brake (N.O.) or Coast to a Stop (N.C.)
The MMRG Series are some of the smallest full‑wave four‑quadrant drives on the market today. These full‑featured, compact drives match brush‑type DC motors ranging from 1/20 to 2HP.

The MMRG Series provides all the performance of a full size, four quadrant, regenerative variable speed drive and has our popular MM footprint (3.72 X 4.42). These drives will maintain motor speed with smooth motoring and braking torque and allow high‑duty cycle reversing and braking. They have an adjustable current limit, 1% of base speed regulation and can regulate within a 50:1 speed range (open loop).

  • Spade Terminals: Easy to Use, Lower Cost and Able to Fit in Smaller Package
  • Options and Accessories: 201‑0024 Inhibit Plug with 18 Inch Leads for Regenerative Brake Option, 200‑0386 Limit Switch Logic Board and a DLC600 Digital Controller
  • ‑PCM Options: Add a ‑PCM to the End of the Part Number to Receive the Drive with an Isolation Transformer Daughter Card

Specifications

Specifications
Manufacturer Part Number MMRG30U-PCM
Manufacturer Minarik Drives
Product Series MMRG
Family Series Minarik Drives Drives, MMRG Series
Description 4Q SCR Chassis 115V 5(10)A w/ Iso, Pot Incl.
AC Voltage 104-127 VAC
Output Armature Voltage (DC) 0-90 VDC
Phase 1
Operating Temperature 50-131 °F
Max Armature Current (DC) 10 A
Nominal Input Voltage 120 VAC
Regen Yes
Operator Controls Built In
Comments Potentiometer Included.
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC
Net Weight 1.75 lbs
Gross Weight 1.75 lbs
Alternatives
RGU101-10
RGU101-10
American Control Electronics Drives