MMRGD10-D230AC
Minarik Drives Drives, RGD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MMRGD10-D230AC Minarik Drives Drives, RGD Series, 4Q SCR Chassis Dual 5(10)A, Pot
MFG Item Number
MMRGD10-D230AC

MMRGD10-D230AC Minarik Drives Drives, RGD Series, 4Q SCR Chassis Dual 5(10)A, Pot

MFG Item Number
MMRGD10-D230AC
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, RGD Series
Item #
MMRGD10-D230AC
4Q SCR Chassis Dual 5(10)A, Pot

RGD Series Information

  • MM Footprint: An Extremely Compact Size in an Industry Standard Mounting Footprint
  • 4Q Reversing: Regenerative/4 Quadrant Drives have the Ability to Perform Quick, Contactorless Reversing On‑the‑Fly
  • Speed Range and Regulation: 1% Regulation over 50:1 Speed Range
  • User Adjustable Calibration Pots: IR Compensation, Max Speed, Forward Current Limit, Reverse Current Limit and Forward and Reverse Acceleration
  • Stopping Modes: User can Decelerate (N.O.), Regeneratively Brake (N.O.) or Coast to a Stop (N.C.)
Minarik's RGD Series are one of the smallest full‑wave, full‑featured regenerative digital DC drives on the market. The dual voltage RGD drives not only brake and reverse DC brush motors on the fly, but are also in the industry standard MM footprint (3.72 X 4.42).

The ‑PCM option can accept grounded or floating inputs of ‑10 to +10VDC. If only a unipolar signal is available, there is a terminal input for reversing direction by contact closure.

The RGD Series is compatible with our DLC600 digital controller if tighter regulation of set speed is required. Contact factory for connection diagram.

For applications that use limit switches, the use of the 200‑0386A limit switch logic board with the RGD Series may be a good choice!

  • Spade Terminals: Easy to Use, Lower Cost and Able to Fit in Smaller Package
  • Options and Accessories: 201‑0024 Inhibit Plug with 18 Inch Leads for Regenerative Brake Option, 200‑0386A Limit Switch Logic Board and a DLC600 Digital Controller
  • ‑PCM Option: Add a ‑PCM to the End of the Part Number to Receive the Drive with an Isolation Transformer Daughter Card

Specifications

Specifications
Manufacturer Part Number MMRGD10-D230AC
Manufacturer Minarik Drives
Product Series RGD
Family Series Minarik Drives Drives, RGD Series
Description 4Q SCR Chassis Dual 5(10)A, Pot Incl.
AC Voltage 104-127 VAC, 207-253 VAC
Output Armature Voltage (DC) 0-180 VDC
Phase 1
Operating Temperature 50-131 °F
Max Armature Current (DC) 5 A
Nominal Input Voltage 120 VAC, 240 VAC
Regen Yes
Feedback Armature, Tachometer
Operator Controls Built In
Comments Potentiometer Included.
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC, 180 VDC
Net Weight 1.5 lbs
Gross Weight 1.5 lbs
Alternatives
RGD400-10
RGD400-10
American Control Electronics Drives