Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Altech Manual Motor Protectors, MMS Series
MMS-100H-22A
Altech Manual Motor Protectors, MMS Series
Manual Motor Starte, Type E
MFG Item Number
MMS-100H-22A
This item cannot be canceled or returned
Description
Manual Motor Protectors, MMS Series
Manual Motor Starte, Type E
- DIN Rail and Screw Mounting
- Lockable Handle in OFF Position
- Finger Safe Terminals
- Class 10 Thermal Overload Protection
- Trip Test Feature
- Phase Failure Protection
- Adjustable Thermal Release
Specifications
Specifications
| Manufacturer Part Number |
MMS-100H-22A |
| Manufacturer |
Altech |
| Product Series |
MMS |
| Family Series |
Altech Manual Motor Protectors, MMS Series |
| Description |
Manual Motor Starte, Type E |
| Current Rating |
22 A |
| FLA Adjustment Range |
14-22 |
| Phase |
1, 3 |
| Poles |
3 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MMS-100H-22A
Altech Manual Motor Protectors, MMS Series