Is something broken or in need of attention? Start your repair request here, and we'll take care of it
M-Max Series Information
| Manufacturer Part Number | MMX35AA6D1N0-0 |
|---|---|
| Manufacturer | Eaton |
| Product Series | M-Max |
| Family Series | Eaton Drives, M-Max Series |
| Description | Eaton M-Max Series sensorless vector adjustable frequency drive, Three-phase in, three-phase out, 6.1A, 5HP W EMC FILTER, 575V input and output voltage |
| Phase | 3 |
| HP (Constant Torque Rating) | 5 hp |
| Amps (Constant Torque Rating) | 6.1 A |
| Brake | DC Injection, Dynamic Braking Transistor Included |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 575 VAC |
| AC Voltage | 575 VAC |
| Frequency | 320 Hz |
| Frame Size | FS3 |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 9.96 " |
| Width | 3.94 " |
| Depth | 4.41 " |
| Comments | DIN rail and screw mountable, conformal coated boards. Includes DB transistor. |
| Net Weight | 2.2 lbs |
| Gross Weight | 3 lbs |