MMXL10-D240AC
Minarik Drives Drives, MMXL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MMXL10-D240AC Minarik Drives Drives, MMXL Series, Drive, DC, 10A, 115/230VAC Input,

MFG Item Number
MMXL10-D240AC

MMXL10-D240AC Minarik Drives Drives, MMXL Series, Drive, DC, 10A, 115/230VAC Input,

MFG Item Number
MMXL10-D240AC
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, MMXL Series
Item #
MMXL10-D240AC
Drive, DC, 10A, 115/230VAC Input,

MMXL Series Information

  • MM Footprint: A Compact Industry Standard Footprint
  • Speed Range and Regulation: 1% Regulation Over 100:1 Speed Range
  • User Adjustable Calibration Pots: IR Compensation, Min Speed, Max Speed, Current Limit, Acceleration and Deceleration
  • Diagnostic LEDs: LEDs for Power and Current Limit Status
  • Stopping Mode: Inhibit (N/O) for Coasting to a Stop
Minarik has always been a leader in providing low‑cost PWM motor controls. With the MMXL Series, we have done it once again! We have taken a full‑featured PWM drive and reduced it down to the standard MM footprint (4.30" x 3.64").

Not only did we keep all of the features of the larger XL Series, but we even added optical isolation to the speed circuit and the inhibit circuit in the "‑ PCM" model. This means that the speed can be controlled with any 0‑5 VDC signal and many drives can be inhibited with a single contact closure. The auto ranging power supply allows the user to apply 115 or 230 VAC without adjusting any switches.

For cooler running motors and longer lasting brushes, Minarik Drives recommends upgrading SCR drives to PWM drives like the MMXL Series.

  • Spade Terminals: Easy to Use, Lower Cost, and Able to Fit in a Smaller Package
  • Auto‑Ranging Power Supply: Accepts AC or DC Input in the 115‑230V Range
  • Options: "‑PCM" Option Adds Isolation for the Speed Reference Input and the Inhibit Pins
  • Accessories: Heatsink 223‑0159. 201‑0024 Inhibit Plug with 18" Leads, DLC600 Digital Closed Loop Controller

Specifications

Specifications
Manufacturer Part Number MMXL10-D240AC
Manufacturer Minarik Drives
Product Series MMXL
Family Series Minarik Drives Drives, MMXL Series
Description Drive, DC, 10A, 115/230VAC Input, Open Chassis, Pot Incl.
AC Voltage 104-127 VAC, 207-253 VAC
Output Armature Voltage (DC) 0-130 VDC, 0-240 VDC
Phase 1
Max Armature Current (DC) 10 A
Nominal Input Voltage 120 VAC, 240 VAC
Operator Controls Built In
Approvals CE, UL
Comments Potentiometer Included.
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 250 VDC, 48 VDC, 90 VDC, 180 VDC
Net Weight 1.5 lbs
Gross Weight 1.5 lbs
Alternatives
MMXL10-D240AC-PCM
MMXL10-D240AC-PCM
Minarik Drives Drives, MMXL Series
PWM400-10
PWM400-10
American Control Electronics Drives, PWM Series
PWM401-10
PWM401-10
American Control Electronics Drives, PWM Series