MN35
Extech Instruments Multimeters, MN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MN35

Extech Instruments Multimeters, MN Series

MN35

Extech Instruments Multimeters, MN Series
DIGITAL MULTIMETER AC/DC VOLTS, DC
MFG Item Number
MN35
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, MN Series
Item #
MN35
DIGITAL MULTIMETER AC/DC VOLTS, DC

MN Series Information

  • 600 VAC/VDC
  • Up to 10 Amps
  • 20M Ohms Resistance
  • Auto/Manual Ranging
  • Continuity W/Diode Test
Extechs MN series digital multimeters are designed to measure electrical quantities. An Extech Multimeter can measure alternating and direct current potential differences (voltages), current, and resistance, with several full‑scale ranges provided for each quantity. These meters have a 600 VAC/VDC range, and current readings for up to 10 Amps. Extechs lines of Multimeters are available with auto and manual ranging options. Extechs DMM displays the measurement on a numeric LCD display. These meters are typically used for computers, control equipment, electronic/electrical troubleshooting, or HVAC.


Specifications

Specifications
Manufacturer Part Number MN35
Manufacturer Extech Instruments
Product Series MN
Family Series Extech Instruments Multimeters, MN Series
Description DIGITAL MULTIMETER AC/DC VOLTS, DC AMPS, RESISTANCE, TEMP, CONT/DIODE BATT TEST, w/BATT, TEMP PROBE, LEADS
Max Voltage 600 Volts
Temperature Readings Yes
True RMS No
Max Current 10 A (VAC), 10 A (VDC)
Max Resistance 20 MOhm
Accuracy 0.5 % (VDC), 1.2 % (VAC)
Thermal Imager No
Continuity W/ Diode Test Yes
Backlight No
Auto Ranging Yes
Number of Displayed Digits 4
Comments Calibration to OEM specs available, call for details
Net Weight 1 lb
Gross Weight 1 lb