MN7505A2001/U
Honeywell Dampers, MN7505 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MN7505A2001/U Honeywell Dampers, MN7505 Series, (N05010) DIRECT COUPLED ACTUATOR
MFG Item Number
MN7505A2001/U

MN7505A2001/U Honeywell Dampers, MN7505 Series, (N05010) DIRECT COUPLED ACTUATOR

MFG Item Number
MN7505A2001/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Dampers, MN7505 Series
Item #
MN7505A2001/U
(N05010) DIRECT COUPLED ACTUATOR

MN7505 Series Information


Specifications

Specifications
Manufacturer Part Number MN7505A2001/U
Manufacturer Honeywell
Product Series MN7505
Family Series Honeywell Dampers, MN7505 Series
Description (N05010) DIRECT COUPLED ACTUATOR
Control Signal Floating, Modulating 2-10 VDC
Nominal Timing 95 s
Nominal Voltage 24 VAC, 24 VDC
Rotational Stroke (Deg) 95
Fail-Safe Mode Non-Spring Return
Torque Rating 44 lb-in
Feedback 2-10 VDC
Mounting Direct Coupled
Shaft Size Square 1/4-1/2 ", Round 3/8-5/8 "
Shaft Rotation By Switch
NEMA Rating NEMA 2
Internal Aux Switches 0
Manual Operation Declutch Mechanism
Electrical Connection Enclosed Screw Terminal Strip
Protection Rating IP54
Operating Temperature -5-140 °F
Approvals C-Tick, CE, cUL, UL
Comments Integral 1/2 in NPSM Conduit Connection, Includes Mounting Hardware
Net Weight 1.02 lbs
Gross Weight 1.4 lbs
Alternatives
281-05982
281-05982
Siemens Building Technologies HVAC Valves, FLOWRITE Series
281-05983
281-05983
Siemens Building Technologies HVAC Valves, FLOWRITE Series
GDE161.1P
GDE161.1P
Siemens Building Technologies Dampers, OpenAir GDE Series
GDE161.1T
GDE161.1T
Siemens Building Technologies Dampers, OpenAir GDE Series