MO257
Extech Instruments Moisture Meter, MO257 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MO257

Extech Instruments Moisture Meter, MO257 Series

MO257

Extech Instruments Moisture Meter, MO257 Series
PINLESS MOISTURE METER
MFG Item Number
MO257
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Moisture Meter, MO257 Series
Item #
MO257
PINLESS MOISTURE METER

MO257 Series Information

Extech's MO257 Pinless Moisture Meter is a test instrument designed to take non‑invasive moisture content measurements on wood and building materials.
The MO257's ball moisture sensor can detect moisture at depths up to 0.78 inches (20mm) without damaging the surface of delicate materials.
User‑friendly features like automatic calibration, clear min and max readings, and adjustable alarm levels with "RISK" and "WET" indicators ensure that the MO257 is an easy‑to‑use test device out in the field.

Additional Features
  • Multifunction backlit triple LCD display
  • High frequency sensing technology
  • Automatic data hold, low battery indication and auto power off
  • Complete with batteries and a carrying pouch


Videos

Specifications

Specifications
Manufacturer Part Number MO257
Manufacturer Extech Instruments
Product Series MO257
Family Series Extech Instruments Moisture Meter, MO257 Series
Description PINLESS MOISTURE METER
Audible Alarm Yes
Backlight Yes
Rechargeable Battery No
Maximum Sense Depth (in) 1.6 "
Display Type LCD
Maximum Moisture Reading 100 %
Laser Pointer No
Approvals CE
Net Weight 0.4813 lbs
Gross Weight 2 lbs