Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
MO55 Series Information
| Manufacturer Part Number | MO55 |
|---|---|
| Manufacturer | Extech Instruments |
| Product Series | MO55 |
| Family Series | Extech Instruments Moisture Meter, MO55 Series |
| Description | MOISTURE METER COMPACT |
| Audible Alarm | Yes |
| Backlight | No |
| Rechargeable Battery | No |
| Maximum Sense Depth (in) | 1 " |
| Display Type | LCD |
| Maximum Moisture Reading | 99 % |
| Laser Pointer | No |
| Approvals | CE |
| Net Weight | 0.2625 lbs |
| Gross Weight | 0.2625 lbs |