Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MP-2130-500

Schneider Dampers

MP-2130-500

Schneider Dampers
Actuator, Electric, Prop, NSR, 120
Item Number
MP-2130-500
MFG Item Number
107987
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Dampers, Series
Item #
MP-2130-500
Actuator, Electric, Prop, NSR, 120

Series Information

Specifications

Specifications
Manufacturer Part Number 107987
Manufacturer Schneider
Family Series Schneider Dampers
Description Actuator, Electric, Prop, NSR, 120 VAC, TB, 50 in-lb, Rotary, SPDT, N1, Erie
Control Signal Proportional
Nominal Voltage 120 VAC
Torque Rating 50 lb-in
NEMA Rating NEMA 1
Internal Aux Switches 1
Electrical Connection Screw Terminals
Operating Temperature -40-136 °F
Approvals CE, cULus
Net Weight 10.2 lbs
Gross Weight 10.2 lbs