Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MP-485

Schneider Dampers

MP-485

Schneider Dampers
Actuator, Electric, Prop, 2-12 VDC,
Item Number
MP-485
MFG Item Number
108090
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Dampers, Series
Item #
MP-485
Actuator, Electric, Prop, 2-12 VDC,

Series Information

Specifications

Specifications
Manufacturer Part Number 108090
Manufacturer Schneider
Family Series Schneider Dampers
Description Actuator, Electric, Prop, 2-12 VDC, NSR, 120 VAC, TB, 220 in-lb, Rotary, SPDT, Act drive, FB, Trans, N1, Erie
Control Signal Modulating 2-12 VDC
Nominal Voltage 120 VAC
Rotational Stroke (Deg) 45-320 Adjustable
Fail-Safe Mode Non-Spring Return
Torque Rating 220 lb-in
Feedback 100 Ohm Potentiometer
NEMA Rating NEMA 1
Internal Aux Switches 1
Electrical Connection Screw Terminals
Operating Temperature -40-136 °F
Net Weight 7.415 lbs
Gross Weight 10.13 lbs