Series Information
| Manufacturer Part Number | 108107 |
|---|---|
| Manufacturer | Schneider |
| Family Series | Schneider Dampers |
| Description | Actuator, Electric/Hydraulic, Prop, 6-9 VDC, SR, 120 VAC, App, 1.86 in-lb, Linear, N1, Erie |
| Control Signal | Modulating 6-9 VDC |
| Nominal Voltage | 120 VAC |
| Fail-Safe Mode | Spring Return |
| Torque Rating | 1.86 lb-in |
| Feedback | None |
| NEMA Rating | NEMA 1 |
| Internal Aux Switches | 0 |
| Electrical Connection | Cable |
| Operating Temperature | -20-140 °F |
| Net Weight | 3.23 lbs |
| Gross Weight | 3.515 lbs |