Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MP0A-AE2
Contactor Surge Suppressor (R/C),
This item cannot be canceled or returned
Description
Contactor Surge Suppressor (R/C),
Specifications
Specifications
| Family Series |
ABB Contactors |
| Manufacturer |
ABB |
| Manufacturer Part Number |
MP0A-AE2 |
| Description |
Contactor Surge Suppressor (R/C), 72-250V 50/60HZ, Fits MC1 & MC2 |
| Type |
Surge Suppressor |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |