Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MP1-20R

ABB Switches

MP1-20R

ABB Switches
AB MP121G PB MOM FLUSH GREEN CHROME12
MFG Item Number
MP1-20R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
MP1-20R
AB MP121G PB MOM FLUSH GREEN CHROME12

Series Information

Specifications

Specifications
Manufacturer Part Number MP1-20R
Manufacturer ABB
Family Series ABB Switches
Description AB MP121G PB MOM FLUSH GREEN CHROME
Illuminated No
Operation Momentary
Mounting 22 mm
Operator Size (mm) 22 mm
Bezel Plastic Round
Lens/Button Shape Round Flush
Operator Color Red
Net Weight 0.03 lbs
Gross Weight 0.03 lbs